Picture may not represent actual product

Marathon Motors Condenser Fan Motor, K1405, 3/4HP, 1140 RPM, 575 V, 3 PH, 48Z FR, OPEN
See all 92 items in product family

Marathon Motors Condenser Fan Motor, K1405, 3/4HP, 1140 RPM, 575 V, 3 PH, 48Z FR, OPEN

Item #: WBB872032

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $393.95 ea.
4+ $389.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Condenser Fan Motor, K1405, 3/4HP, 1140 RPM, 575 V, 3 PH, 48Z FR, OPEN

Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

Product Specifications

    • BRANDMarathon Motors
    • MOTOR RPM 60Hz1140 @ 60 Hz
    • DUTYContinuous
    • FRAME48Z
    • VOLTS575 @ 60 Hz
    • HORSEPOWER3/4 @ 60 Hz
    • AMBIENT TEMP C60
    • WEIGHT LBS21
    • ULY
    • CATALOG NO.K1405
    • MODEL NUMBER5K39SNB765T
    • 60 HERTZ FL AMPS1.5
    • RPM1140 @ 60 Hz
    • INSULATION CLASSB
    • PHASE3
    • DRIVE END BEARING SIZE6203
    • SERVICE FACTOR1 @ 60 Hz
    • BEARING-DRIVE-ENDBall
    • STARTING TYPESquirrel Cage Induction
    • THERMAL PROTECTIONAutomatic
    • ENCLOSUREOPEN
    • OPPOSITE END BEARING SIZE6203
    • KVA-CODEH
    • OPPOSITE END BEARINGBall
    • ORIENTATIONHorizontal or Vertical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!