Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Condenser Fan Motors (305)
Remove
Marathon Motors Condenser Fan Motor, K379, 1HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP
Remove

      Items
Marathon Motors Condenser Fan Motor, K379, 1HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP Marathon Motors Condenser Fan Motor, K379, 1HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP


Marathon Motors Condenser Fan Motor, K379, 1HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP
Picture may not represent actual product
Marathon Motors Condenser Fan Motor, K379, 1HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871856
Price: $296.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Condenser Fan Motor, K379, 1HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP

Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.
Click for Connection Drawing


Product Specifications
BRAND Marathon Motors
DUTY Continuous
FRAME 56Z
VOLTS 208-230/460 @ 60 Hz
HORSEPOWER 1 @ 60 Hz
AMBIENT TEMP C 65
WEIGHT LBS 33
UL Y
CSA Y
CATALOG NO. K379
60 HERTZ FL AMPS 4.2-4.0/2.0
ORIENTATION Vertical Shaft Up
DRIVE END BEARING SIZE 6203
OPPOSITE END BEARING SIZE 6203
MODEL NUMBER 5K49RN6034S
THERMAL PROTECTION Automatic
KVA-CODE J
OPPOSITE END BEARING Ball
STARTING TYPE Squirrel Cage Induction
ENCLOSURE DP
INSULATION CLASS B
PHASE 3
SERVICE FACTOR 1 @ 60 Hz
RPM 1140 @ 60 Hz
BEARING-DRIVE-END Ball


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

From $231.95
More Info
Add to Cart
 Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

From $45.95
More Info
Add to Cart
US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

From $54.95
More Info
Add to Cart
 Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

From $195.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)