Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

See all 99 items in product family

Marathon Motors Condenser Fan Motor, K380, 1 1/2HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP

Item #: WBB871641

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $409.95
Add to list
Product Information
Product Q&A
Marathon Motors Condenser Fan Motor, K380, 1 1/2HP, 1140 RPM, 208-230/460 V, 3 PH, 56Z FR, DP

Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

Documents are in PDF format

Product Specifications

  • BRANDMarathon Motors
  • DUTYContinuous
  • FRAME56Z
  • VOLTS208-230/460 @ 60 Hz
  • HORSEPOWER1 1/2 @ 60 Hz
  • AMBIENT TEMP C65
  • WEIGHT LBS38
  • ULY
  • CSAY
  • CATALOG NO.K380
  • THERMAL PROTECTIONAutomatic
  • MODEL NUMBER5K48TN6035S
  • 60 HERTZ FL AMPS5.1-5.0/2.5
  • ORIENTATIONVertical Shaft Up
  • KVA-CODEH
  • OPPOSITE END BEARINGBall
  • BEARING-DRIVE-ENDBall
  • ENCLOSUREDP
  • INSULATION CLASSB
  • PHASE3
  • SERVICE FACTOR1 @ 60 Hz
  • RPM1140 @ 60 Hz
  • STARTING TYPESquirrel Cage Induction
  • OPPOSITE END BEARING SIZE6203
  • DRIVE END BEARING SIZE6203
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.