Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Condenser Fan Motors (305)
Remove
US Motors 1819V, Condenser Fan, 1 1/2 HP, 3-Phase, 1140 RPM Motor
Remove

      Items
US Motors 1819V, Condenser Fan, 1 1/2 HP, 3-Phase, 1140 RPM Motor US Motors 1819V, Condenser Fan, 1 1/2 HP, 3-Phase, 1140 RPM Motor


US Motors 1819V, Condenser Fan, 1 1/2 HP, 3-Phase, 1140 RPM Motor
US Motors 1819V, Condenser Fan, 1 1/2 HP, 3-Phase, 1140 RPM Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB468209
Quantity Discount
QTY Price
1-5 $325.95 ea.
6+ $310.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors Condenser Fan, 1 1/2 HP, 3-Phase, 1140 RPM Motor
  • Commercial Condenser Fan
  • Three Phase
  • Open Air Over (OAO)
  • Shaft Up
  • 60C Ambient
  • Belly Band Mount
  • Flat and Keyway on Shaft
Product Specifications
MOUNTING Band
HERTZ (HZ) 60
HORSEPOWER 1.5
VOLTAGE 208-230/460
LOCKED ROTOR TORQUE 277.7 OZFT
SERVICE FACTOR 1
RPM 1140
PHASE 3
INSULATION CLASS F
LOCKED ROTOR AMPS 26
BREAK DOWN TORQUE 399.9 OZFT
RUN CAPACITOR MICROFARADS 0.0


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

Alltemp M5-T2529, 6.5" Dia. Three Phase Commercial Condenser Fan Motor - 1/2 HP, 0.8A

From $231.95
More Info
Add to Cart
 Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

Rotom CF-3726, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/6

From $45.95
More Info
Add to Cart
US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor

From $54.95
More Info
Add to Cart
 Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

Rotom M5-S1502, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 1/3 HP,

From $195.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)