Cooling Tower Motors
Free Shipping
Voltage
Phase
Brand
Horsepower
Length
Height
Price
Horsepower
20 HP
Rated RPM
1765
Voltage
230/460 V
Frame
256T
Horsepower
5 HP
Rated RPM
1160
Voltage
230/460 V
Frame
215T
Horsepower
10 HP
Rated RPM
1175
Voltage
230/460 V
Frame
256T
Horsepower
10 HP
Rated RPM
1760
Voltage
208-230/460 V
Frame
215T
Horsepower
5 HP
Rated RPM
1750
Voltage
208-230/460 V
Frame
184T
Horsepower
40 HP
Rated RPM
1760/870
Voltage
460 V
Frame
324T
Horsepower
5 HP
Rated RPM
1155
Voltage
208-230/460 V
Frame
215T
Baldor-Reliance HVAC Motor, CTM1767T, 3 PH, 60/15 HP, 460 V, 1775/885 RPM, TEFC, 364T Frame
Horsepower
60 HP
Rated RPM
1775/885
Voltage
460 V
Frame
364T
Horsepower
30 HP
Rated RPM
1775/885
Voltage
460 V
Frame
286T
Marathon Motors Cooling Tower Duty Motor, Y385, 20-5 HP, 1800-900 RPM, 460V, 3PH, 284T FR, TEFC
Horsepower
20 HP
Rated RPM
1800
Voltage
460 V
Frame
405T
Horsepower
15 HP
Rated RPM
1765
Voltage
230/460 V
Frame
254T
Horsepower
40 HP
Rated RPM
1775
Voltage
230/460 V
Frame
324T
Horsepower
15 HP
Rated RPM
1770/885
Voltage
460 V
Frame
254T
Horsepower
25 HP
Rated RPM
1770
Voltage
230/460 V
Frame
284T
Horsepower
50 HP
Rated RPM
1760/870
Voltage
460 V
Frame
326T
Horsepower
7 1/2 HP
Rated RPM
1765
Voltage
208-230/460 V
Frame
213T
Horsepower
25 HP
Rated RPM
1775/885
Voltage
460 V
Frame
284T
Marathon Motors Cooling Tower Duty Motor, Y390, 60-15 HP, 1800-900 RPM, 460V, 3PH, 365T FR, TEFC
Horsepower
60 HP
Rated RPM
1800 @ High Speed
Horsepower
60 HP
Rated RPM
1780
Voltage
230/460 V
Frame
364T
Marathon Motors Cooling Tower Duty Motor, Y382, 7.5-1 .88 HP, 1800-900 RPM, 460V, 3PH, 215T FR, TEFC
Horsepower
7 1/2 HP
Rated RPM
1800
Voltage
460 V
Frame
326T
Horsepower
7 1/2 HP
Rated RPM
1770
Voltage
208-230/460 V
Frame
213T
Horsepower
40 HP
Rated RPM
1775
Voltage
230/460 V
Frame
324T
Horsepower
7 1/2 HP
Rated RPM
1160
Voltage
208-230/460 V
Frame
254T
Horsepower
25 HP
Rated RPM
1760
Voltage
230/460 V
Frame
284T
Marathon Motors Cooling Tower Duty Motor, Y386, 25-6 1/4 HP, 1800-900 RPM, 460V, 3PH, 286T FR, TEFC
Horsepower
25 HP
Rated RPM
1800
Voltage
460 V
Frame
444T
Horsepower
20 HP
Rated RPM
1770/885
Voltage
460 V
Frame
256T
Horsepower
50 HP
Rated RPM
1775
Voltage
230/460 V
Frame
326T
Horsepower
30 HP
Rated RPM
1760
Voltage
230/460 V
Frame
286T
Horsepower
10 HP
Rated RPM
1180
Voltage
230/460 V
Frame
256T
Horsepower
10 HP
Rated RPM
1760
Voltage
208-230/460 V
Frame
215T
Horsepower
15 HP
Rated RPM
1180
Voltage
230/460 V
Frame
284T
Marathon Motors Cooling Tower Duty Motor, Y387, 30-7 1/2 HP, 1800-900 RPM, 460V, 3PH, 324T FR, TEFC
Horsepower
30 HP
Rated RPM
1800 @ High Speed
Horsepower
5 HP
Rated RPM
1750
Voltage
208-230/460 V
Frame
184T
Marathon Motors Cooling Tower Duty Motor, Y389, 50-12 1/2 HP, 1800-900 RPM, 460V, 3PH, 364T FR, TEFC
Horsepower
50 HP
Rated RPM
1800 @ High Speed
Horsepower
20 HP
Rated RPM
1760
Voltage
230/460 V
Frame
256T
Horsepower
7 1/2 HP
Rated RPM
1180
Voltage
230/460 V
Frame
254T
Horsepower
30 HP
Rated RPM
1760
Voltage
230/460 V
Frame
286T
Horsepower
15 HP
Rated RPM
1760
Voltage
208-230/460 V
Frame
254T