Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WEG Cooling Tower Motor, 00789EP3PCT254V2F1-W, 7.5/1.75 HP, 1800/900 RPM, 200 Volts, 3 Phase, TEFC
See all 220 items in product family

WEG Cooling Tower Motor, 00789EP3PCT254V2F1-W, 7.5/1.75 HP, 1800/900 RPM, 200 Volts, 3 Phase, TEFC

Item #: WBB888008

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $1,840.00 ea.
4+ $1,733.00 ea.
Product Information
Customer Review
Product Q&A
WEG Cooling Tower Motor, 00789EP3PCT254V2F1-W, 7.5/1.75 HP, 1800/900 RPM, 200 Volts, 3 Phase, TEFC

WEG's W22 Cooling Tower - High or NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These TEFC motors are built according to NEMA specifications and designed for operation in 100% humidity and the most corrosive environments. The entire line is certified Inverter Rated for use with a VFD. They are designed to operate in either horizontal or shaft up position. As with any other WEG motor, Cooling Tower motors are tested in accordance with IEEE 112, Method B, and their efficiency values are certified by UL Labs (CSA C390). Cooling Tower motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Product Specifications

    • BRANDWEG
    • MOTOR RPM 60Hz1800/900
    • FRAME254T
    • HERTZ (HZ)60
    • HORSEPOWER7.5/1.75
    • VOLTAGE200
    • ENCLOSURETEFC
    • TYPECooling Tower Motor
    • KILOWATTS5.5/1.3
    • MANUFACTURER PART NUMBER00789EP3PCT254V2F1-W
    • FL EFFICIENCY88.5
    • C-DIMENSION INCHES23.213
    • FL AMPS22.4
    • SPEEDSDouble (1&2Windings)
    • SERVICE FACTOR1.15
    • RPM1800/900
    • PHASE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:66