

 |
Browse Electric Motors-HVAC (3,202 Items) |
|
 |
WEG Cooling Tower Motor, 01012AT3PCT256TF1-W2, 10 HP, 1800 RPM, 200 Volts, 3 Phase, TEAO |
| |
|
 |
|
 |
|
 |
|
|
|
WEG Cooling Tower Motor, 01012AT3PCT256TF1-W2, 10 HP, 1800 RPM, 200 Volts, 3 Phase, TEAO
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB887890
|
|
|
|
Price: $2,104.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
WEG Cooling Tower Motor, 01012AT3PCT256TF1-W2, 10 HP, 1800 RPM, 200 Volts, 3 Phase, TEAO
WEG's W22 Cooling Tower - High or NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These TEFC motors are built according to NEMA specifications and designed for operation in 100% humidity and the most corrosive environments. The entire line is certified Inverter Rated for use with a VFD. They are designed to operate in either horizontal or shaft up position. As with any other WEG motor, Cooling Tower motors are tested in accordance with IEEE 112, Method B, and their efficiency values are certified by UL Labs (CSA C390). Cooling Tower motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
|
| Product Specifications |
| BRAND |
WEG |
| MOUNTING |
Foot Mount |
| FRAME |
256T |
| HERTZ (HZ) |
60 |
| HORSEPOWER |
10 |
| VOLTAGE |
200 |
| TYPE |
Cooling Tower Motor |
| KILOWATTS |
7.5 |
| PHASE |
3 |
| RPM |
1800 |
| SERVICE FACTOR |
1.25 |
| ENCLOSURE |
TEAO |
| FL EFFICIENCY |
91.0 |
| C-DIMENSION INCHES |
24.945 |
| FL AMPS |
29.7 |
| MANUFACTURER PART NUMBER |
01012AT3PCT256TF1-W2 |
|
|
|
|
 |
|
|