

 |
Browse Electric Motors-HVAC (3,199 Items) |
|
 |
WEG Cooling Tower Motor, 06018ET3PCT364T, 60 HP, 1800 RPM, 200 Volts, 3 Phase, TEFC |
| |
|
 |
|
 |
|
 |
|
|
|
WEG Cooling Tower Motor, 06018ET3PCT364T, 60 HP, 1800 RPM, 200 Volts, 3 Phase, TEFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB888002
|
|
|
|
Price: $6,124.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
WEG Cooling Tower Motor, 06018ET3PCT364T, 60 HP, 1800 RPM, 200 Volts, 3 Phase, TEFC
WEG'S Cooling Tower - NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. Cooling Tower - High Efficiency motors also meet or exceed CEE. These TEFC motors are built according to NEMA specifications and designed for operation in 100% humidity and the most corrosive environments. The entire line is certified Inverter Rated for use with a VFD. They are designed to operate in either horizontal or shaft up position. As with any other WEG motor, Cooling Tower motors are tested in accordance with IEEE 112, Method B, and their efficiency values are certified by UL Labs (CSA C390). Cooling Tower motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.
Click for Motor Specifications
|
| Product Specifications |
| BRAND |
WEG |
| MOUNTING |
Foot Mount |
| FRAME |
364/5T |
| HERTZ (HZ) |
60 |
| HORSEPOWER |
60 |
| VOLTAGE |
200 |
| ENCLOSURE |
TEFC |
| TYPE |
Cooling Tower Motor |
| KILOWATTS |
45 |
| FL EFFICIENCY |
95 |
| C-DIMENSION INCHES |
34.251 |
| FL AMPS |
157 |
| MANUFACTURER PART NUMBER |
06018ET3PCT364T-W22 |
| SERVICE FACTOR |
1.25 |
| RPM |
1800 |
| PHASE |
3 |
|
|
|
|
 |
|
|