Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WEG Pad Mount Motor, 00158EP3EPM143/5Y, 1.5 HP, 1800 RPM, 230/460 Volts, 3 Phase, TEAO
See all 51 items in product family

WEG Pad Mount Motor, 00158EP3EPM143/5Y, 1.5 HP, 1800 RPM, 230/460 Volts, 3 Phase, TEAO

Item #: WBB888114

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $330.95 ea.
4+ $327.95 ea.
Product Information
Customer Review
Product Q&A
WEG Pad Mount Motor, 00158EP3EPM143/5Y, 1.5 HP, 1800 RPM, 230/460 Volts, 3 Phase, TEAO

WEG'S Pad Mount - NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. Pad Mount - High Efficiency motors also meet or exceed CEE. The efficiency values are certified according to the DOE's regulations (Certificate of Compliance number CC029A). These TEAO motors are all cast iron construction, with enclosures rated IP55. They are provided with a detached terminal box and extended leads for remote installation. They are painted with WEG's own special system, using synthetic enamel alkyd resin paints, which exceed the ASTM B117 standard for salt spray test. The Pad Mount line is rated for 1.25 Service Factor up to 100HP. And the entire line is certified Inverter Rated for use with a VFD. This rating meets or exceeds MG1 Part 31 NEMA Specifications.

Product Specifications

    • BRANDWEG
    • MOTOR RPM 60Hz1800
    • FRAME145Y
    • HERTZ (HZ)60
    • HORSEPOWER1.5
    • VOLTAGE230/460
    • C-DIMENSION INCHES13.234
    • ENCLOSURETEAO
    • RPM1800
    • FL AMPS2.05
    • PHASE3
    • MANUFACTURER PART NUMBER00158EP3EPM143/5Y
    • SERVICE FACTOR1.25
    • KILOWATTS1.1
    • TYPEPad Mount Motor
    • FL EFFICIENCY84.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!