Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors HVW1E4B, Cooling Tower Duty Motor, 1 HP, 3-Phase, 875 RPM Motor
See all 9 items in product family

US Motors HVW1E4B, Cooling Tower Duty Motor, 1 HP, 3-Phase, 875 RPM Motor

Item #: WBB468200

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $1,024.00 ea.
4+ $1,014.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
US Motors Cooling Tower Duty Motor, 1 HP, 3-Phase, 875 RPM Motor
  • Cooling Tower Duty
  • Three Phase
  • Totally Enclosed Air Over (TEAO)
  • Energy Efficient
  • Single Speed

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOTOR RPM 60Hz875
    • HERTZ (HZ)60
    • HORSEPOWER1
    • CATALOG NO.HVW1E4B
    • VOLTAGE230/460
    • INSULATION CLASSF
    • PHASE3
    • SERVICE FACTOR1.15
    • RPM875

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!