Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Direct Drive Fan & Blower Motors (347)
Remove
Alltemp DD-3588, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 5A
Remove

      Items
Alltemp DD-3588, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 5A Alltemp DD-3588, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 5A


Alltemp DD-3588, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 5A
Alltemp DD-3588, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 5A
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB600020
Price: $70.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5.5" Dia. Permanent Split Capacitor Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 5A

Direct Drive Blower Motors Feature A Run Capacitor For Energy Efficiency, 3 Speeds And Reversible Rotation For Versatility And Automatic Overload Protection For Safety

Product Specifications
AMPS 5
BEARING TYPE Sleeve
MOUNTING Base, Belly Band, Bolts
DIAMETER INCHES 5.5"
FRAME 48
HORSEPOWER 1/2
LENGTH LESS SHAFT INCHES 5.23"
MANUFACTURERS PART NUMBER DD-3588
ROTATION Reversible
VOLTAGE 208/230
CAPACITOR REQUIRED (MFD/VOLTS) 5/370
PRODUCT GROUPING Direct Drive Motors
HERTZ 60
ENCLOSURE TYPE Open
PROTECTION DEGREE 40
PHASE Single
SPEEDS 3
RPM 1075
MOTOR TYPE PSC
SHAFT LENGTH X DIAMETER 4" x 1/2"
DESCRIPTION 5.5" Diameter Permanent Split Capacitor Direct Drive Motor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

From $77.95
More Info
Add to Cart
US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

From $65.95
More Info
Add to Cart
US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

From $79.95
More Info
Add to Cart
Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)