Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alltemp DD3587, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 7.5A
See all 18 items in product family

Alltemp DD3587, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 7.5A

Item #: WBB600019

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3
$70.95 ea.
4+ $66.95 ea.
Product Information
Product Q&A
5.5" Dia. Permanent Split Capacitor Direct Drive Motor w/ Sleeve Bearings - 1/2 HP, 7.5A

Direct Drive Blower Motors Feature A Run Capacitor For Energy Efficiency, 3 Speeds And Reversible Rotation For Versatility And Automatic Overload Protection For Safety

Product Specifications

    • AMPS7.5
    • BEARING TYPESleeve
    • BRANDAlltemp
    • MOUNTINGBase, Belly Band, Bolts
    • MOTOR RPM 60Hz1075
    • FRAME48
    • HORSEPOWER1/2
    • LENGTH LESS SHAFT INCHES5.25"
    • MANUFACTURERS PART NUMBERDD-3587
    • ROTATIONReversible
    • VOLTAGE115
    • PROTECTION DEGREE40
    • SHAFT LENGTH X DIAMETER4" x 1/2"
    • CAPACITOR REQUIRED (MFD/VOLTS)10/370
    • PRODUCT GROUPINGDirect Drive Motors
    • HERTZ60
    • DESCRIPTION5.5" Diameter Permanent Split Capacitor Direct Drive Motor
    • PHASESingle
    • SPEEDS3
    • RPM1075
    • MOTOR TYPEPSC
    • DIAMETER INCHES5.5"
    • ENCLOSURE TYPEOpen