Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alltemp DD-034, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 3.6A
See all 18 items in product family

Alltemp DD-034, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 3.6A

Item #: WBB600009

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Product Q&A
5.5" Dia. Permanent Split Capacitor Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 3.6A

Direct Drive Blower Motors Feature A Run Capacitor For Energy Efficiency, 4 Speeds And Reversible Rotation For Versatility And Automatic Overload Protection For Safety. Mounting Bracket Installed For Easy Installation.

Product Specifications

    • AMPS3.6
    • BEARING TYPESleeve
    • BRANDAlltemp
    • MOUNTINGBase, Belly Band, Bolts, Bracket Attached
    • MOTOR RPM 60Hz1075
    • FRAME48
    • HORSEPOWER1/4
    • LENGTH LESS SHAFT INCHES3.40"
    • MANUFACTURERS PART NUMBERDD-034
    • ROTATIONReversible
    • VOLTAGE115
    • PROTECTION DEGREE45
    • SHAFT LENGTH X DIAMETER6" x 1/2"
    • CAPACITOR REQUIRED (MFD/VOLTS)5/370
    • PRODUCT GROUPINGDirect Drive Motors
    • HERTZ60
    • DESCRIPTION5.5" Diameter Permanent Split Capacitor Direct Drive Motor
    • PHASESingle
    • SPEEDS4
    • MOTOR TYPEPSC
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES5.5"
    • RPM1075
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.