Picture may not represent actual product

Marathon Motors Fan Blower Motor, G135, 056C17D2088, 1/3HP, 1800RPM, 115/230V, 1PH, 56 FR, DP
See all 96 items in product family

Marathon Motors Fan Blower Motor, G135, 056C17D2088, 1/3HP, 1800RPM, 115/230V, 1PH, 56 FR, DP

Item #: WBB871912

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $160.95 ea.
4+ $151.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Fan Blower Motor, G135, 056C17D2088, 1/3HP, 1800RPM, 115/230V, 1PH, 56 FR, DP

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1800 @ 60 Hz
    • DUTYContinuous
    • FRAME56
    • VOLTS115/230 @ 60 Hz
    • HORSEPOWER1/3 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS18
    • ULRecognized Construction and Protector
    • ROTATIONSelective CCW
    • CSAY
    • CATALOG NO.G135
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • KVA-CODEL
    • BEARING-DRIVE-ENDBall
    • ENCLOSUREDP
    • STARTING TYPECAP START IND RUN
    • INSULATION CLASSB
    • THERMAL PROTECTIONAutomatic Protector
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • 60 HERTZ FL AMPS6.4/3.2
    • IP CODE22
    • RPM1800 @ 60 Hz
    • SERVICE FACTOR1.35 @ 60 Hz
    • PHASE1
    • OPPOSITE END BEARINGBall
    • Kw @ 60 Hz0.25
    • MODEL NUMBER056C17D2088
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
54.205.106.138:66