

 |
Browse Electric Motors-HVAC (3,202 Items) |
|
 |
Marathon Motors Fan Blower Motor, H162, 5KH46MN6053, 1/4HP, 1140RPM, 115V, 1PH, 56 FR, DP |
| |
|
 |
|
 |
|
 |
|
Picture may not represent actual product
|
|
Marathon Motors Fan Blower Motor, H162, 5KH46MN6053, 1/4HP, 1140RPM, 115V, 1PH, 56 FR, DP
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB871988
|
|
|
|
Price: $240.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Fan Blower Motor, H162, 5KH46MN6053, 1/4HP, 1140RPM, 115V, 1PH, 56 FR, DP
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. Click for Connection Drawing
|
| Product Specifications |
| BRAND |
Marathon Motors |
| MOUNTING |
Resilient Base |
| DUTY |
Continuous |
| FRAME |
56 |
| VOLTS |
115 @ 60 Hz |
| HORSEPOWER |
1/4 @ 60 Hz |
| AMBIENT TEMP C |
40 |
| WEIGHT LBS |
27 |
| UL |
Y |
| ROTATION |
Counter Clockwise |
| CSA |
Y |
| CATALOG NO. |
H162 |
| PHASE |
1 |
| SERVICE FACTOR |
1.35 @ 60 Hz |
| RPM |
1140 @ 60 Hz |
| STARTING TYPE |
Switch and Mech |
| OPPOSITE END BEARING SIZE |
6203 |
| DRIVE END BEARING SIZE |
6203 |
| ORIENTATION |
Horizontal or Vertical |
| 60 HERTZ FL AMPS |
5.6 |
| MODEL NUMBER |
5KH46MN6053 |
| KVA-CODE |
M |
| OPPOSITE END BEARING |
Ball |
| BEARING-DRIVE-END |
Ball |
| INSULATION CLASS |
B |
| ENCLOSURE |
DP |
|
|
|
|
|
|