Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors Fan Blower Motor, H163, 5KH46MN6053X, 1/4HP, 1140RPM, 115V, 1PH, 56 FR, DP
See all 96 items in product family

Marathon Motors Fan Blower Motor, H163, 5KH46MN6053X, 1/4HP, 1140RPM, 115V, 1PH, 56 FR, DP

Item #: WBB871989

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $259.95 ea.
4+ $244.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Fan Blower Motor, H163, 5KH46MN6053X, 1/4HP, 1140RPM, 115V, 1PH, 56 FR, DP

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGResilient Base
    • MOTOR RPM 60Hz1140 @ 60 Hz
    • DUTYContinuous
    • FRAME56
    • VOLTS115 @ 60 Hz
    • HORSEPOWER1/4 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS23
    • ULY
    • ROTATIONCounter Clockwise
    • CSAY
    • CATALOG NO.H163
    • THERMAL PROTECTIONAutomatic
    • OPPOSITE END BEARINGBall
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6203
    • ENCLOSUREDP
    • ORIENTATIONHorizontal or Vertical
    • KVA-CODEM
    • MODEL NUMBER5KH46MN6053X
    • PHASE1
    • SERVICE FACTOR1.35 @ 60 Hz
    • 60 HERTZ FL AMPS5.6
    • STARTING TYPESwitch and Mech
    • RPM1140 @ 60 Hz
    • INSULATION CLASSB
    • BEARING-DRIVE-ENDBall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:24