

 |
Browse Electric Motors-HVAC (3,202 Items) |
|
 |
Marathon Motors Fan Blower Motor, HG621, 5KH49PN6055X, 1/3HP, 1140RPM, 115/230V, 1PH, 56 FR, DP |
| |
|
 |
|
 |
|
 |
|
Picture may not represent actual product
|
|
Marathon Motors Fan Blower Motor, HG621, 5KH49PN6055X, 1/3HP, 1140RPM, 115/230V, 1PH, 56 FR, DP
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB871754
|
|
|
|
Price: $309.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Fan Blower Motor, HG621, 5KH49PN6055X, 1/3HP, 1140RPM, 115/230V, 1PH, 56 FR, DP
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. Click for Connection Drawing
|
| Product Specifications |
| BRAND |
Marathon Motors |
| MOUNTING |
Resilient Base |
| DUTY |
Continuous |
| FRAME |
56 |
| VOLTS |
115/230 @ 60 Hz |
| HORSEPOWER |
1/3 @ 60 Hz |
| AMBIENT TEMP C |
40 |
| WEIGHT LBS |
26 |
| UL |
Y |
| ROTATION |
Counter Clockwise |
| CSA |
Y |
| CATALOG NO. |
HG621 |
| DRIVE END BEARING SIZE |
6203 |
| OPPOSITE END BEARING SIZE |
6203 |
| ORIENTATION |
Horizontal or Vertical |
| 60 HERTZ FL AMPS |
7.0/3.5 |
| MODEL NUMBER |
5KH49PN6055X |
| THERMAL PROTECTION |
Automatic |
| KVA-CODE |
N |
| OPPOSITE END BEARING |
Ball |
| BEARING-DRIVE-END |
Ball |
| STARTING TYPE |
Switch and Mech |
| INSULATION CLASS |
B |
| PHASE |
1 |
| SERVICE FACTOR |
1.35 @ 60 Hz |
| RPM |
1140 @ 60 Hz |
| ENCLOSURE |
DP |
|
|
|
|
|
|