Picture may not represent actual product

Marathon Motors Fan Blower Motor, HG695, 5KH37PNA233, 1/6HP, 1140RPM, 115V, 1PH, 48 FR, DP
See all 106 items in product family

Marathon Motors Fan Blower Motor, HG695, 5KH37PNA233, 1/6HP, 1140RPM, 115V, 1PH, 48 FR, DP

Item #: WBB871826

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $192.95 ea.
4+ $190.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Fan Blower Motor, HG695, 5KH37PNA233, 1/6HP, 1140RPM, 115V, 1PH, 48 FR, DP

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGWB
    • MOTOR RPM 60Hz1140 @ 60 Hz
    • DUTYContinuous
    • FRAME48
    • VOLTS115 @ 60 Hz
    • HORSEPOWER1/6 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS24
    • ULY
    • ROTATIONCounter Clockwise
    • CATALOG NO.HG695
    • MODEL NUMBER5KH37PNA233
    • 60 HERTZ FL AMPS4.0
    • ORIENTATIONHorizontal or Vertical
    • DRIVE END BEARING SIZE6203
    • RPM1140 @ 60 Hz
    • SERVICE FACTOR1.35 @ 60 Hz
    • PHASE1
    • INSULATION CLASSB
    • ENCLOSUREDP
    • BEARING-DRIVE-ENDBall
    • OPPOSITE END BEARING SIZE6203
    • STARTING TYPESwitch and Mech
    • OPPOSITE END BEARINGBall
    • KVA-CODEP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!