

 |
Browse Electric Motors-HVAC (3,199 Items) |
|
 |
Marathon Motors Fan Blower Motor, X022, 48A17O174, 3/4HP, 1625RPM, 230V, 1PH, 48Y FR, OPAO |
| |
|
 |
|
 |
|
 |
|
Picture may not represent actual product
|
|
Marathon Motors Fan Blower Motor, X022, 48A17O174, 3/4HP, 1625RPM, 230V, 1PH, 48Y FR, OPAO
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB872037
|
|
|
|
Price: $131.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Fan Blower Motor, X022, 48A17O174, 3/4HP, 1625RPM, 230V, 1PH, 48Y FR, OPAO
Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
|
| Product Specifications |
| BRAND |
Marathon Motors |
| MOUNTING |
Resilient Ring |
| DUTY |
Continuous AOM |
| FRAME |
48Y |
| VOLTS |
230 @ 60 Hz |
| HORSEPOWER |
3/4 @ 60 Hz |
| AMBIENT TEMP C |
40 |
| WEIGHT LBS |
18 |
| UL |
Recognized Construction and Protector |
| ROTATION |
Fixed CW |
| CSA |
Y |
| CATALOG NO. |
X022 |
| BEARING-DRIVE-END |
Ball |
| OPPOSITE END BEARING |
Ball |
| KVA-CODE |
D |
| THERMAL PROTECTION |
Automatic Protector (under locked rotor only) |
| ASSEMBLY |
F1 Only |
| ENCLOSURE |
OPAO |
| INSULATION CLASS |
B |
| PHASE |
1 |
| SERVICE FACTOR |
1 @ 60 Hz |
| RPM |
1625 @ 60 Hz |
| MODEL NUMBER |
48A17O174 |
| IP CODE |
10 |
| STARTING TYPE |
PSC Multispeed |
| OPPOSITE END BEARING SIZE |
6203 |
| DRIVE END BEARING SIZE |
6203 |
| ORIENTATION |
Horizontal |
| Kw @ 60 Hz |
0.56 |
| 60 HERTZ FL AMPS |
3.65 |
|
|
|
|
|
|