Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors Fan Blower Motor, X040, 48A17O69, 1/4HP, 1625RPM, 208-230V, 1PH, 48Y FR, OPAO
See all 63 items in product family

Marathon Motors Fan Blower Motor, X040, 48A17O69, 1/4HP, 1625RPM, 208-230V, 1PH, 48Y FR, OPAO

Item #: WBB871770

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $128.95 ea.
4+ $127.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Fan Blower Motor, X040, 48A17O69, 1/4HP, 1625RPM, 208-230V, 1PH, 48Y FR, OPAO

For use in continuous air over applications, such as room air conditioners, fan coil units, and other air moving applications.

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGExtended Studs - Footless
    • MOTOR RPM 60Hz1625 @ 60 Hz
    • DUTYContinuous AOM
    • FRAME48Y
    • VOLTS208-230 @ 60 Hz
    • HORSEPOWER1/4 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS12
    • ULRecognized Construction and Protector
    • ROTATIONFixed CCW
    • CSAY
    • CATALOG NO.X040
    • Kw @ 60 Hz0.19
    • 60 HERTZ FL AMPS1.8
    • ORIENTATIONHorizontal
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • STARTING TYPEPSC 3 Speed
    • IP CODE10
    • MODEL NUMBER48A17O69
    • ASSEMBLYF1 Only
    • THERMAL PROTECTIONAutomatic Protector (under locked rotor only)
    • KVA-CODEC
    • BEARING-DRIVE-ENDBall
    • ENCLOSUREOPAO
    • INSULATION CLASSB
    • SERVICE FACTOR@ 60 Hz
    • PHASE1
    • RPM1625 @ 60 Hz
    • OPPOSITE END BEARINGBall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!