

 |
Browse Electric Motors-HVAC (3,199 Items) |
|
 |
Marathon Motors Fan Blower Motor, X045, 48A11O656, 1/3HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO |
| |
|
 |
|
 |
|
 |
|
Picture may not represent actual product
|
|
Marathon Motors Fan Blower Motor, X045, 48A11O656, 1/3HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB871948
|
|
|
|
Price: $116.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Marathon Motors Fan Blower Motor, X045, 48A11O656, 1/3HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO
For use in continuous air over applications, such as room air conditioners, fan coil units, and other air moving applications.
|
| Product Specifications |
| BRAND |
Marathon Motors |
| MOUNTING |
Resilient Ring - Extended Studs |
| DUTY |
Continuous AOM |
| FRAME |
48Y |
| VOLTS |
208-230 @ 60 Hz |
| HORSEPOWER |
1/3 @ 60 Hz |
| AMBIENT TEMP C |
40 |
| WEIGHT LBS |
17 |
| UL |
Recognized Construction and Protector |
| ROTATION |
Fixed CCW |
| CSA |
Y |
| CATALOG NO. |
X045 |
| 60 HERTZ FL AMPS |
3.4 |
| ORIENTATION |
Horizontal |
| DRIVE END BEARING SIZE |
6203 |
| OPPOSITE END BEARING SIZE |
6203 |
| STARTING TYPE |
PSC 3 Speed |
| Kw @ 60 Hz |
0.25 |
| MODEL NUMBER |
48A11O656 |
| ASSEMBLY |
F1 Only |
| THERMAL PROTECTION |
Automatic Protector (under locked rotor only) |
| KVA-CODE |
E |
| OPPOSITE END BEARING |
Ball |
| IP CODE |
10 |
| ENCLOSURE |
OPAO |
| INSULATION CLASS |
B |
| PHASE |
1 |
| SERVICE FACTOR |
1 @ 60 Hz |
| RPM |
1075 @ 60 Hz |
| BEARING-DRIVE-END |
Ball |
|
|
|
|
|
|