Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Direct Drive Fan & Blower Motors (347)
Remove
Marathon Motors Fan Blower Motor, X417, 48A11O2051, 1/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO
Remove

      Items
Marathon Motors Fan Blower Motor, X417, 48A11O2051, 1/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO Marathon Motors Fan Blower Motor, X417, 48A11O2051, 1/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO


Marathon Motors Fan Blower Motor, X417, 48A11O2051, 1/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO
Picture may not represent actual product
Marathon Motors Fan Blower Motor, X417, 48A11O2051, 1/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871990
Price: $100.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Fan Blower Motor, X417, 48A11O2051, 1/4HP, 1075RPM, 208-230V, 1PH, 48Y FR, OPAO

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Product Specifications
BRAND Marathon Motors
MOUNTING Extended Studs - Footless
DUTY Continuous AOM
FRAME 48Y
VOLTS 208-230 @ 60 Hz
HORSEPOWER 1/4 @ 60 Hz
AMBIENT TEMP C 40
WEIGHT LBS 13
UL Recognized Construction and Protector
ROTATION Selective CCW
CSA Y
CATALOG NO. X417
KVA-CODE D
OPPOSITE END BEARING Ball
BEARING-DRIVE-END Ball
MODEL NUMBER 48A11O2051
Kw @ 60 Hz 0.19
60 HERTZ FL AMPS 2.2
ORIENTATION Horizontal
DRIVE END BEARING SIZE 6203
OPPOSITE END BEARING SIZE 6203
STARTING TYPE PSC 1 Speed
IP CODE 01
ENCLOSURE OPAO
INSULATION CLASS B
PHASE 1
RPM 1075 @ 60 Hz
SERVICE FACTOR @ 60 Hz
THERMAL PROTECTION Automatic Protector (under locked rotor only)
ASSEMBLY F1 Only


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

From $77.95
More Info
Add to Cart
US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

From $65.95
More Info
Add to Cart
US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

From $79.95
More Info
Add to Cart
Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)