Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 1236, Direct Drive Fan & Blower, 1/4 / 1/12 HP, 1-Phase, 1725/1140 RPM Motor
See all 56 items in product family

US Motors 1236, Direct Drive Fan & Blower, 1/4 / 1/12 HP, 1-Phase, 1725/1140 RPM Motor

Item #: WBB468107

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $253.95 ea.
4+ $251.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Direct Drive Fan & Blower, 1/4 / 1/12 HP, 1-Phase, 1725/1140 RPM Motor
  • Direct Drive Blower
  • Split Phase 5.6 & 6.3 Diameter
  • Open Dripproof (ODP)
  • Two Speed
  • 2-Speed
  • 2.3 Shaft Length
  • 0.625 Shaft Diameter

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGC-Face
    • MOTOR RPM 60Hz1725/1140
    • HERTZ (HZ)60
    • HORSEPOWER1/4 / 1/12
    • VOLTAGE115
    • RPM1725/1140
    • LOCKED ROTOR TORQUE14.08 OZFT
    • INSULATION CLASSB
    • PHASE1
    • BREAK DOWN TORQUE33.71 OZFT
    • SERVICE FACTOR1.35
    • LOCKED ROTOR AMPS25.99

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!