Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Direct Drive Fan & Blower Motors (347)
Remove
US Motors 5847, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor
Remove

      Items
US Motors 5847, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor US Motors 5847, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor


US Motors 5847, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor
US Motors 5847, PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB468110
Quantity Discount
QTY Price
1-5 $167.95 ea.
6+ $159.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors PSC, Direct Drive Fan, 3/4 HP, 1-Phase, 1075 RPM Motor
  • Permanent Split Capacitor
  • Direct Drive Fan & Blower
  • 5.6" Diameter
  • Open
  • Air Over (OAO)
  • Hub Ring Mount ( 2-1/2") except where noted
  • without capacitor
Product Specifications
MOUNTING Ring
HERTZ (HZ) 60
HORSEPOWER 3/4
VOLTAGE 277
PHASE 1
INSULATION CLASS B
LOCKED ROTOR TORQUE 30.38 OZFT
BREAK DOWN TORQUE 104.5 OZFT
RUN CAPACITOR MICROFARADS 15
RUN CAPACITOR VOLTAGE 370
LOCKED ROTOR AMPS 8.57
RPM 1075
SERVICE FACTOR 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

From $77.95
More Info
Add to Cart
US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

From $65.95
More Info
Add to Cart
US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

From $79.95
More Info
Add to Cart
Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)