Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
Direct Drive Fan & Blower Motors (346)
Remove
US Motors 6465, Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 3-Phase, 850 RPM
Remove

      Items
US Motors 6465, Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 3-Phase, 850 RPM US Motors 6465, Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 3-Phase, 850 RPM


US Motors 6465, Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 3-Phase, 850 RPM
Email This Page Printer Friendly Version
US Motors 6465, Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 3-Phase, 850 RPM
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB468122
Quantity Discount
QTY Price
1-5 $214.95 ea.
6+ $204.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors Centrifugal Ventilation Direct Drive Blower, 1/2 HP, 3-Phase, 850 RPM Motor

US Motors Centrifugal Ventilation Direct Drive Blowers are designed to meet manufacturer's requirements for direct drive ventilation units. All blowers are 60 Hz and are Open Air Over (OAO). They feature a shaded pole and permanent split capacitor. 5.0", 5.6" and 6.3" in diameter.

Product Specifications
MOUNTING Stud
HERTZ (HZ) 60
HORSEPOWER 1/2
VOLTAGE 208-230/460
RUN CAPACITOR MICROFARADS 17
INSULATION CLASS B
RPM 850
PHASE 3
SERVICE FACTOR 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

US Motors 2867P, PSC, Direct Drive Fan & Blower, 1/5 HP, 1-Phase, 1050 RPM Motor

From $77.95
More Info
Add to Cart
US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

US Motors 4742, Centrifugal Ventilation Direct Drive Blower, 1/6 HP, 1-Phase, 1650 RPM

From $65.95
More Info
Add to Cart
US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

US Motors 5460, RESCUE PSC, Direct Drive Fan & Blower, 1/2 HP, 1-Phase, 1075 RPM Motor

From $79.95
More Info
Add to Cart
Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

Alltemp DD-3584, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 2.2A

From $51.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)