Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century FSP4026S, Direct Drive Blower Motor 1050 RPM 115 Volts 4 Amps
See all 19 items in product family

Century FSP4026S, Direct Drive Blower Motor 1050 RPM 115 Volts 4 Amps

Item #: WBB244817

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $144.95 ea.
4+ $143.95 ea.
Product Information
Customer Review
Product Q&A
Direct Drive Blower Motor 1050 RPM 115 Volts 4 Amps

  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Sleeve Bearing

Product Specifications

    • AMPS4
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1050
    • FRAME48
    • HORSEPOWER1/4
    • LENGTH LESS SHAFT INCHES4-7/8
    • MANUFACTURERS PART NUMBERFSP4026S
    • ROTATIONCCWLE
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPEResilient Rings
    • SPEEDS1
    • DIAMETER INCHES5-5/8
    • SHAFT DIMENSION INCHES1/2 x 5.5
    • SHAFT DIAMETER INCHES1/2
    • SHAFT LENGTH INCHES5-1/2
    • RPM1050
    • SHAFT TYPESingle
    • ENCLOSURE TYPEOpen
    • SERVICE FACTOR1.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!