Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WEG Evaporative Cooler Motor, .5018OS1DEC56, 0.5 HP, 1800 RPM, 240 Volts, 1 Phase, ODP
See all 12 items in product family

WEG Evaporative Cooler Motor, .5018OS1DEC56, 0.5 HP, 1800 RPM, 240 Volts, 1 Phase, ODP

Item #: WBB888214

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $117.95 ea.
4+ $116.95 ea.
Product Information
Customer Review
Product Q&A
WEG Evaporative Cooler Motor, .5018OS1DEC56, 0.5 HP, 1800 RPM, 240 Volts, 1 Phase, ODP

WEG Evaporative Fan motors are specifically designed for agricultural fan applications. Mounted within the airstream for proper cooling, the totally enclosed design ensures long life in poultry house and barn exhaust fan applications.

Product Specifications

    • BRANDWEG
    • MOTOR RPM 60Hz1800
    • FRAME56
    • HERTZ (HZ)60
    • HORSEPOWER0.5
    • VOLTAGE240
    • RPM1800
    • SERVICE FACTOR1.00
    • PHASE1
    • FL AMPS4.80
    • MANUFACTURER PART NUMBER.5018OS1DEC56
    • KILOWATTS0.37
    • TYPEEvaporative Cooler Motor
    • ENCLOSUREODP
    • FL EFFICIENCY54.0
    • C-DIMENSION INCHES9.530

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!