Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
Evaporative Cooler Motors (32)
Remove
WEG Evaporative Cooler Motor, .5082OS1DEC56, 1/2-1/6 HP, 1800/1200 RPM, 240 Volts, 1 Phase, ODP
Remove

      Items
WEG Evaporative Cooler Motor, .5082OS1DEC56, 1/2-1/6 HP, 1800/1200 RPM, 240 Volts, 1 Phase, ODP WEG Evaporative Cooler Motor, .5082OS1DEC56, 1/2-1/6 HP, 1800/1200 RPM, 240 Volts, 1 Phase, ODP


WEG Evaporative Cooler Motor, .5082OS1DEC56, 1/2-1/6 HP, 1800/1200 RPM, 240 Volts, 1 Phase, ODP
Email This Page Printer Friendly Version
WEG Evaporative Cooler Motor, .5082OS1DEC56, 1/2-1/6 HP, 1800/1200 RPM, 240 Volts, 1 Phase, ODP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB888087
Price: $158.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG Evaporative Cooler Motor, .5082OS1DEC56, 1/2-1/6 HP, 1800/1200 RPM, 240 Volts, 1 Phase, ODP

WEG Evaporative Fan motors are specifically designed for agricultural fan applications. Mounted within the airstream for proper cooling, the totally enclosed design ensures long life in poultry house and barn exhaust fan applications.

Product Specifications
BRAND WEG
FRAME 56
HERTZ (HZ) 60
HORSEPOWER 1/2-1/6
VOLTAGE 240
FL EFFICIENCY 54.0/39.6
ENCLOSURE ODP
TYPE Evaporative Cooler Motor
KILOWATTS 0.37/0.12
C-DIMENSION INCHES 9.530
FL AMPS 4.80/2.10
MANUFACTURER PART NUMBER .5082OS1DEC56
SERVICE FACTOR 1.00
RPM 1800/1200
PHASE 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 6767, Evaporative Cooler, 1/3 / 1/9 HP, 1-Phase, 1725/1140 RPM Motor

US Motors 6767, Evaporative Cooler, 1/3 / 1/9 HP, 1-Phase, 1725/1140 RPM Motor

From $85.95
More Info
Add to Cart
US Motors 7094, Evaporative Cooler, 1/3 HP, 1-Phase, 1725 RPM Motor, Hub Mount

US Motors 7094, Evaporative Cooler, 1/3 HP, 1-Phase, 1725 RPM Motor, Hub Mount

From $86.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)