Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Baldor Motor CTM1757T, 3HP, 1745RPM, 3PH, 60HZ, L182T, TEFC, FOOT

Item #: WBB387860

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,868.00 Save up to 38%
Qty Price
1-5 $1,215.00 ea.
6+ $1,159.00 ea.
Product Information
Product Q&A
Baldor Motor, 3HP,1745RPM,3PH,60HZ,L182T,TEFC,FOOT,

Features:
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is single winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty
Typical Applications:
High moisture environment fan motor for mounting in the air stream of cooling towers.

Documents are in PDF format

Product Specifications

  • BRANDBaldor
  • MOUNTINGFoot Mounted
  • DUTYCONT
  • FRAMEL182T
  • HORSEPOWER3/.75
  • AMBIENT TEMP C40
  • WEIGHT143
  • VOLTAGE460/ 460
  • DESIGN CODE--
  • FL AMPS3.70/1.40
  • C-DIMENSION INCHES17.12
  • CODEJ
  • FL EFFICIENCY85.5
  • INSULATION-CLASSF
  • POWER-FACTOR--
  • PHASE3
  • SERVICE FACTOR1.15
  • RPM1745/870
  • CATALOG NUM.CTM1757T
  • POLES4; 8
  • HERTZ60
  • ENCLOSURETEFC
  • DRIVE END FLANGEStandard
  • SPEC. NUMBERP18G6858
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.