Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
Baldor HVAC Motors (450)
Remove
Baldor Motor CTM4314T, 60HP, 1775RPM, 3PH, 60HZ, 364T, 1454M, TEAO, F1
Remove

      Items
Baldor Motor CTM4314T, 60HP, 1775RPM, 3PH, 60HZ, 364T, 1454M, TEAO, F1 Baldor Motor CTM4314T, 60HP, 1775RPM, 3PH, 60HZ, 364T, 1454M, TEAO, F1


Baldor Motor CTM4314T, 60HP, 1775RPM, 3PH, 60HZ, 364T, 1454M, TEAO, F1
Email This Page Printer Friendly Version
Baldor Motor CTM4314T, 60HP, 1775RPM, 3PH, 60HZ, 364T, 1454M, TEAO, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388248
List Price $7,512.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $4,885.00 ea.
6+ $4,661.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 60HP,1775RPM,3PH,60HZ,364T,1454M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
BRAND Baldor
MOUNTING Foot Mounted
DUTY CONT
FRAME 364T
HORSEPOWER 60
WEIGHT 810
VOLTAGE 230/460
POLES 4
KVA-CODE G
RPM 1780
SERVICE FACTOR 1.15
PHASE 3
EFFICIENCY-3 --
DESIGN CODE B
BRG-DE-AFBMA 65BC03JGG30A
FL AMPS 146/73.1
C-DIMENSION INCHES 30.6
BRG-ODE-AFBMA 65BC03JGG30A
MOTOR-WEIGHT --
FL EFFICIENCY 94.1
MIN. AIR FLOW CFM 2,000
EFFICIENCY-2 93.6
CATALOG NUM. CTM4314T
INSULATION-CLASS F
POWER-FACTOR 81.4
ENCLOSURE TEAO
DRIVE END FLANGE Standard
SPEC. NUMBER P36G3419
EFFICIENCY-1 94.7
BEARING-DRIVE-END 6313
SERIAL-NUMBER --
TYPE P
AMBIENT-TEMPERATURE 40
OPPOSITE END BEARING 6313
HERTZ 60
POWER-FACTOR-CORRECTION CAPAC 18


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart
Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)