Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Baldor HVAC Motors (450)
Remove
Baldor Motor EH3M9121T, 3HP, 3450RPM, 3PH, 60HZ, 182T, 3532M, TEFC, F3
Remove

      Items
Baldor Motor EH3M9121T, 3HP, 3450RPM, 3PH, 60HZ, 182T, 3532M, TEFC, F3 Baldor Motor EH3M9121T, 3HP, 3450RPM, 3PH, 60HZ, 182T, 3532M, TEFC, F3


Baldor Motor EH3M9121T, 3HP, 3450RPM, 3PH, 60HZ, 182T, 3532M, TEFC, F3
Baldor Motor EH3M9121T, 3HP, 3450RPM, 3PH, 60HZ, 182T, 3532M, TEFC, F3
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390258
List Price $798.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $519.00 ea.
6+ $495.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 3HP,3450RPM,3PH,60HZ,182T,3532M,TEFC,F3

Features:
  • Heavy gauge steel frame construction (1-10 hp)
  • Ball bearings
  • 1.15 service factor
  • Dynamically balanced rotors for reduced vibration and quiet operation
  • Suitable for mounting in any position
  • Meets EPAct efficiencies.
Typical Applications:
Heating, ventilation and air conditioning fans and blowers.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
BRAND Baldor
MOUNTING RIGID
FRAME 182T
HORSEPOWER 3
AMBIENT TEMP C 40
WEIGHT 56
VOLTAGE 208-230/460
DRIVE END FLANGE Standard
INSULATION-CLASS F
FL EFFICIENCY 86.5
THERMAL-SELECT --
208V AMPS 7.9
C-DIMENSION INCHES 15.14
FL AMPS 7.9-7.2/3.6
SPEC. NUMBER EH3M9121T
DOE-CODE 010A
DESIGN CODE B
PHASE 3
SERVICE FACTOR 1.15
RPM 3450
BEARING-DRIVE-END 6206
OPPOSITE END BEARING 6203
SERIAL-NUMBER --
CATALOG NUM. EH3M9121T
KVA-CODE L
POLES 2
HERTZ 60
ENCLOSURE TEFC
POWER-FACTOR 92


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart
Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
Baldor Motor H3M9102, .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, TEFC, F3, N

Baldor Motor H3M9102, .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, TEFC, F3, N

From $199.95
More Info
Add to Cart
Baldor Motor CHC445A, .75 AIR OVERHP, 1700RPM, 1PH, 60HZ, 56, 1728C

Baldor Motor CHC445A, .75 AIR OVERHP, 1700RPM, 1PH, 60HZ, 56, 1728C

From $149.95
More Info
Add to Cart
Baldor Motor HM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143T, 3516M, OPSB, F1

Baldor Motor HM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143T, 3516M, OPSB, F1

From $223.95
More Info
Add to Cart
Baldor Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1

Baldor Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1

From $184.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)