Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,199 Items)
Sub Category
Baldor HVAC Motors (450)
Remove
Baldor Motor H3M9204, .75HP, 3450RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3
Remove

      Items
Baldor Motor H3M9204, .75HP, 3450RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3 Baldor Motor H3M9204, .75HP, 3450RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3


Baldor Motor H3M9204, .75HP, 3450RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3
Email This Page Printer Friendly Version
Baldor Motor H3M9204, .75HP, 3450RPM, 3PH, 60HZ, 56, 3416M, OPEN, F3
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390085
List Price $298.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $193.95 ea.
6+ $184.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .75HP,3450RPM,3PH,60HZ,56,3416M,OPEN,F3

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • 1.15 service factor
  • Dynamically balanced rotors for reduced vibration and quiet operation
  • Suitable for mounting in any position
  • Meets EPAct efficiencies.
Typical Applications:
Heating, ventilation and air conditioning fans and blowers.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
BRAND Baldor
MOUNTING RIGID
FRAME 56
HORSEPOWER 0.75
AMBIENT TEMP C 40
WEIGHT 24
VOLTAGE 230/460
SERIAL-NUMBER --
BEARING-DRIVE-END 6203
SPEC. NUMBER H3M9204
RPM 3450
DRIVE END FLANGE Standard
ENCLOSURE OPEN
POWER-FACTOR 80
INSULATION-CLASS B
FL EFFICIENCY 78.5
THERMAL-SELECT Y
208V AMPS 2.6
C-DIMENSION INCHES 10.25
FL AMPS 2.2/1.1
DOE-CODE --
OPPOSITE END BEARING 6203
HERTZ 60
POLES 2
KVA-CODE K
CATALOG NUM. H3M9204
SERVICE FACTOR 1.25
PHASE 3
DESIGN CODE B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart
Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart
Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

Leeson Nema 1, 1/2 HP, 200-240 Volts, Inverter Drive

From $495.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)