Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors Oil Burner Motor, 4785, 5KH32EN5015U, 1/4HP, 3450RPM, 115V, 1PH, 48N, TENV
See all 31 items in product family

Marathon Motors Oil Burner Motor, 4785, 5KH32EN5015U, 1/4HP, 3450RPM, 115V, 1PH, 48N, TENV

Item #: WBB872088

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $126.95 ea.
4+ $125.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Oil Burner Motor, 4785, 5KH32EN5015U, 1/4HP, 3450RPM, 115V, 1PH, 48N, TENV

Direct Replacement motors for residential and commercial oil burners and hot water pressure/steam cleaners. Voltage available is 115/230 Vac, Single Phase. Horsepower Range from Stock is 1/8 - 1/2.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MOUNTINGFlange Mount
    • MOTOR RPM 60Hz3450 @ 60 Hz
    • DUTYContinuous
    • FRAME48N
    • VOLTS115 @ 60 Hz
    • HORSEPOWER1/4 @ 60 Hz
    • AMBIENT TEMP C40
    • WEIGHT LBS13
    • ULY
    • ROTATIONClockwise
    • CATALOG NO.4785
    • MODEL NUMBER5KH32EN5015U
    • 60 HERTZ FL AMPS4.1
    • RPM3450 @ 60 Hz
    • INSULATION CLASSB
    • PHASE1
    • DRIVE END BEARING SIZE0.5
    • SERVICE FACTOR1 @ 60 Hz
    • BEARING-DRIVE-ENDSleeve
    • STARTING TYPESwitch and Mech
    • THERMAL PROTECTIONManual
    • ENCLOSURETENV
    • OPPOSITE END BEARING SIZE0.5
    • KVA-CODEP
    • OPPOSITE END BEARINGSleeve
    • ORIENTATIONHorizontal or Vertical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!