Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 1958, Packaged Terminal A/C Heat Pump, 1/10 HP, 1-Phase, 1050 RPM Motor
See all 23 items in product family

US Motors 1958, Packaged Terminal A/C Heat Pump, 1/10 HP, 1-Phase, 1050 RPM Motor

Item #: WBB465477

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3
$101.95 ea.
4+ $95.95 ea.
Product Information
Product Q&A
Accessories
US Motors Packaged Terminal A/C Heat Pump, 1/10 HP, 1-Phase, 1050 RPM Motor
  • Packaged Terminal A/C Heat Pump
  • Single Shaft
  • Direct Drive Blower
Documents

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGBracket
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/10
    • VOLTAGE277
    • INSULATION CLASSB
    • LOCKED ROTOR AMPS1.19
    • SERVICE FACTOR1
    • BREAK DOWN TORQUE12.73 OZFT
    • RUN CAPACITOR MICROFARADS4
    • RUN CAPACITOR VOLTAGE370
    • RPM1050
    • PHASE1
    • LOCKED ROTOR TORQUE4.539 OZFT