Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Refrigeration Duty Motors (46)
Remove
Marathon Motors Refrigeration Duty Motor, K1486, 1 1/2HP, 1140RPM, 208-230/460V, 3PH, 56HZ, DP
Remove

      Items
Marathon Motors Refrigeration Duty Motor, K1486, 1 1/2HP, 1140RPM, 208-230/460V, 3PH, 56HZ, DP Marathon Motors Refrigeration Duty Motor, K1486, 1 1/2HP, 1140RPM, 208-230/460V, 3PH, 56HZ, DP


Marathon Motors Refrigeration Duty Motor, K1486, 1 1/2HP, 1140RPM, 208-230/460V, 3PH, 56HZ, DP
Picture may not represent actual product
Marathon Motors Refrigeration Duty Motor, K1486, 1 1/2HP, 1140RPM, 208-230/460V, 3PH, 56HZ, DP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871923
Price: $326.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors Refrigeration Duty Motor, K1486, 1 1/2HP, 1140RPM, 208-230/460V, 3PH, 56HZ, DP

Replacement motors for refrigeration equipment.
Click for Connection Drawing


Product Specifications
BRAND Marathon Motors
MOUNTING WB
DUTY Continuous
FRAME 56HZ
VOLTS 208-230/460 @ 60 Hz
HORSEPOWER 1 1/2 @ 60 Hz
AMBIENT TEMP C 65
WEIGHT LBS 38
UL Y
CSA Y
CATALOG NO. K1486
BEARING-DRIVE-END Ball
OPPOSITE END BEARING Ball
KVA-CODE H
ENCLOSURE DP
INSULATION CLASS B
PHASE 3
SERVICE FACTOR 1.0 @ 60 Hz
RPM 1140 @ 60 Hz
ORIENTATION Vertical Shaft Up
60 HERTZ FL AMPS 5.1-5.0/2.5
MODEL NUMBER 5K48TN6119S
STARTING TYPE Squirrel Cage Induction
THERMAL PROTECTION Automatic
DRIVE END BEARING SIZE 6203
OPPOSITE END BEARING SIZE 6203


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

From $173.95
More Info
Add to Cart
Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

From $34.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)