Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor
See all 2 items in product family

US Motors SV12SA3DR, Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor

Item #: WBB465469

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $269.95 ea.
4+ $266.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
US Motors Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor
  • Refrigeration Duty
  • Totally Enclosed Air Over (TEAO)
  • Three Phase

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGBand
    • MOTOR RPM 60Hz1140
    • HERTZ (HZ)60/50
    • HORSEPOWER1/2
    • VOLTAGE208-230/460
    • RPM1140
    • LOCKED ROTOR TORQUE123.2 OZFT
    • INSULATION CLASSF
    • PHASE3
    • BREAK DOWN TORQUE176.1 OZFT
    • SERVICE FACTOR1.15
    • LOCKED ROTOR AMPS11.96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!