Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Refrigeration Duty Motors (46)
Remove
US Motors SV34SA4D, Refrigeration Duty TEAO, 3/4 HP, 3-Phase, 850 RPM Motor
Remove

      Items
US Motors SV34SA4D, Refrigeration Duty TEAO, 3/4 HP, 3-Phase, 850 RPM Motor US Motors SV34SA4D, Refrigeration Duty TEAO, 3/4 HP, 3-Phase, 850 RPM Motor


US Motors SV34SA4D, Refrigeration Duty TEAO, 3/4 HP, 3-Phase, 850 RPM Motor
US Motors SV34SA4D, Refrigeration Duty TEAO, 3/4 HP, 3-Phase, 850 RPM Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB465470
Quantity Discount
QTY Price
1-5 $273.95 ea.
6+ $261.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors Refrigeration Duty TEAO, 3/4 HP, 3-Phase, 850 RPM Motor
  • Refrigeration Duty
  • Totally Enclosed Air Over (TEAO)
  • Three Phase
Product Specifications
MOUNTING Rigid Base
HERTZ (HZ) 60/50
HORSEPOWER 3/4
VOLTAGE 208-230/460 & 190/380
SERVICE FACTOR 1.15
RPM 850
PHASE 3
INSULATION CLASS F
LOCKED ROTOR AMPS 16.21
LOCKED ROTOR TORQUE 214.4 OZFT
BREAK DOWN TORQUE 305.8 OZFT


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
US Motors 3196, OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor

US Motors 3196, OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor

From $71.95
select
Qty: Add to Cart
Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

Alltemp EC-4W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/185 HP, 0.18A

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)