Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Base not included

Century SVB2054, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/2-1/6 HP
See all 7 items in product family

Century SVB2054, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/2-1/6 HP

Item #: WBB244387

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $75.95 ea.
4+ $74.95 ea.
Product Information
Customer Review
Product Q&A
Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/2-1/6 HP

  • All Copper Windings
  • Moisture resistant terminal board
  • Electro Zinc plated rotating switch parts
  • 1.0 Service Factor
  • 60 HZ
  • Resilient Rings Mounting
  • Open Drip Enclosure

Product Specifications

    • AMPS--
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1725/1140
    • FRAME56Z
    • HORSEPOWER1/2-1/6
    • LENGTH LESS SHAFT INCHES--
    • MANUFACTURERS PART NUMBERSVB2054
    • ROTATIONCWSE
    • VOLTAGE115
    • SPEEDS2
    • DIAMETER INCHES6-1/2
    • SHAFT DIMENSION INCHES1/2 x 1-5/8
    • RPM1725/1140
    • ENCLOSURE TYPEOpen
    • MOTOR TYPESplit Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is base available? If so what is the dstance between bolt slots"

Question Asked By: Vernon , Cobleskill ,NY , September 29, 2017

+ View 1 Answer

Answer This Question

What is the measurement from ring to ring ?

Question Asked By: Michael , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result