Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Base not included.

Century SVB2054H, Evaporative Cooler Motor 230 Volts 1725/1140 RPM 1/2-1/6 HP
See all 7 items in product family

Century SVB2054H, Evaporative Cooler Motor 230 Volts 1725/1140 RPM 1/2-1/6 HP

Item #: WBB244388

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $105.95 ea.
4+ $99.95 ea.
Product Information
Customer Review
Product Q&A
Evaporative Cooler Motor 230 Volts 1725/1140 RPM 1/2-1/6 HP

  • All Copper Windings
  • NEMA 56Z Frame
  • Moisture resistant terminal board
  • Electro Zinc plated rotating switch parts
  • 1.0 Service Factor
  • 60 HZ
  • Resilient Rings Mounting
  • Open Drip Enclosure

Product Specifications

    • AMPS--
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1725/1140
    • FRAME56Z
    • HORSEPOWER1/2-1/6
    • LENGTH LESS SHAFT INCHES--
    • MANUFACTURERS PART NUMBERSVB2054H
    • ROTATIONCWSE
    • VOLTAGE230
    • DIAMETER INCHES6-1/2
    • SHAFT DIMENSION INCHES1/2 x 1-5/8
    • SPEEDS2
    • MOTOR TYPESplit Phase
    • ENCLOSURE TYPEOpen
    • MOUNT TYPEResilient Rings
    • RPM1725/1140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:23