Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Unit Bearing (106)
Remove
Morrill 13004, Aluminum Unit Bearing Fan Motor - 4 Watts 115 Volts
Remove

      Items
Morrill 13004, Aluminum Unit Bearing Fan Motor - 4 Watts 115 Volts Morrill 13004, Aluminum Unit Bearing Fan Motor - 4 Watts 115 Volts


Morrill 13004, Aluminum Unit Bearing Fan Motor - 4 Watts 115 Volts
Morrill 13004, Aluminum Unit Bearing Fan Motor - 4 Watts 115 Volts
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB186546
Quantity Discount
QTY Price
1-5 $36.95 ea.
6+ $35.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Morrill Aluminum Unit Bearing Fan Motor - 4 Watts 115 Volts

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • 1/4 x 20 threaded shaft
  • Totally Enclosed
  • 60 HZ


Product Specifications
AMPS .4
BEARING TYPE Unit
BRAND Morrill
CONSTRUCTION Aluminum
HERTZ (HZ) 60
LENGTH LESS SHAFT INCHES 2-3/8
MANUFACTURERS PART NUMBER 13004
ROTATION CW
VOLTAGE 115
ENCLOSURE TYPE Totally Enclosed
MOUNT TYPE Double Foot Pads
MOTOR TYPE Shaded Pole
RPM 1550
SHAFT DIMENSION INCHES 1/4 x 1/2
WATTS 4
APPROVAL UL and CSA
COMPATIBLE WITH/REPLACES Morrill Motors SPB4HUEM1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Morrill 10009, Cast Iron Unit Bearing Fan Motor - 9 Watts 115 Volts

Morrill 10009, Cast Iron Unit Bearing Fan Motor - 9 Watts 115 Volts

From $39.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)