Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Portable Work Lights (23)
Remove
Probuilt 111102 Wobblelight® 36" 175w Metal Halide Work Light
Remove

      Items
Probuilt 111102 Wobblelight® 36" 175w Metal Halide Work Light Probuilt 111102 Wobblelight® 36" 175w Metal Halide Work Light


Probuilt 111102 Wobblelight® 36" 175w Metal Halide Work Light
Probuilt 111102 Wobblelight® 36" 175w Metal Halide Work Light
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB429857
FREE Shipping within the contiguous US
Price: $290.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wobblelight 36" 175w Metal Halide Work Light

The 36" Wobblellight® is ideal for applications requiring temporary high-output lighting in areas from 16 to 110 feet diameter. Bright and dependable, the self righting Wobblelight® delivers maximum light output in a highly durable and portable package with no hot surfaces. The unit features a counter-weighted self-righting design. The floating shock system protects the bulb from impact. Low heat output, so there are no hot surfaces that can cause burns. Features a high-impact thermoplastic housing and lens. 360° lighting is adjustable to 180° with optional reflector. No set-up, this unit plus into a 120 VAC supply, and features a receptacle for connecting units in series.cUL listed.

Product Specifications
BRAND Wobblelight
COLOR FINISH Yellow
BULB TYPE Metal Halide
LUMENS 15000
PACKAGE QUANTITY 1
DEPTH INCHES 19
CONSTRUCTION ABS/Polycarbonate
HEIGHT INCHES 37
WIDTH INCHES 19
LENGTH INCHES 19


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Illume 2

Illume 2

From $11.50
More Info
Add to Cart
Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

FREE Shipping
From $336.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)