Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light
See all 11 items in product family

Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

Item #: WBB429858

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 350.95
Product Information
Customer Review
Product Q&A
Accessories
Wobblelight 36" 400w Metal Halide Work Light

The 36" Wobblellight® is ideal for applications requiring temporary high-output lighting in areas from 16 to 110 feet diameter. Bright and dependable, the self righting Wobblelight® delivers maximum light output in a highly durable and portable package with no hot surfaces. The unit features a counter-weighted self-righting design. The floating shock system protects the bulb from impact. Low heat output, so there are no hot surfaces that can cause burns. Features a high-impact thermoplastic housing and lens. 360° lighting is adjustable to 180° with optional reflector. No set-up, this unit plus into a 120 VAC supply, and features a receptacle for connecting units in series.cUL listed.

Product Specifications

    • BRANDWobblelight
    • COLOR FINISHYellow
    • BULB TYPEMetal Halide
    • LUMENS40000
    • PACKAGE QUANTITY1
    • DEPTH INCHES19
    • HEIGHT INCHES37
    • WIDTH INCHES19
    • LENGTH INCHES19
    • CONSTRUCTIONABS/Polycarbonate

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

great family gift

Your review: gave this gift to family with many children. they love it and appreciate it's ability to extend playtime and safe. this is the best price for this product. a quality gift.

Is this review helpful?

great family gift

Your review: i gave this gift to my nieces and nephews as a collective birthday present! they love it and are able to extent their playtime outside. Also, this is best price on the market for this product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed