Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® SL-996 25' Single-Tap All Season Extension Cord OSHA NRTL, W/Lighted End,  12/3 GA, Blue - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Bayco® SL-996 25' Single-Tap All Season Extension Cord OSHA NRTL, W/Lighted End, 12/3 GA, Blue - Pkg Qty 4

Item #: WBB790398

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 4

Price: $111.80
Product Information
Customer Review
Product Q&A
Bayco® SL-996 25' Single-Tap All Season Extension Cord OSHA NRTL, W/Lighted End, 12/3 GA, Blue, 4-PK

Features:
  • Flexible To -60° F
  • OSHA NRTL Compliant
  • Cold weather-rated to remain flexible
  • Cord jacket provides an increased level of oil and water resistance
  • Lighted plug and outlet so you know you have power
  • Single male plug and a single female outlet
  • Rated at 15amps

Product Specifications

    • DEPTH INCHES6
    • HEIGHT INCHES11.75
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONSingle Tap All Season Cord W/Lighted End
    • MANUFACTURER PART NUMBERSL-996
    • RECEPTACLES1
    • PACKAGE QUANTITY4
    • WEIGHT LBS2.75
    • CORD LENGTH FEET25
    • WIDTH INCHES2.75
    • VOLTAGE RATING120
    • GAUGE12
    • JACKET TEMPERATURE-60°F
    • ENVIRONMENTAL COMPLIANCEOSHA NRTL Approved
    • COLORBlue
    • CORD JACKETSJEOW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:60