Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® SL-748L, 100'L Triple Tap Extension Cord w/ Lighted Ends, 12/3 GA, 15amp Yellow

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Bayco® SL-748L, 100'L Triple Tap Extension Cord w/ Lighted Ends, 12/3 GA, 15amp Yellow

Item #: WBB790438

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.95
Product Information
Customer Review
Product Q&A
Accessories
Bayco® SL-748L, 100'L Triple Tap Extension Cord w/ Lighted Ends, 12/3 GA, 15amp Yellow

Features:
  • OSHA NRTL Compliant
  • Cold weather-rated to remain flexible
  • Lighted plug and outlet so you know you have power
  • Single male plug and 3 female outlets

Product Specifications

    • DEPTH INCHES9.25
    • HEIGHT INCHES19.5
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONTriple Tap Extension Cord w/ Lighted End
    • MANUFACTURER PART NUMBERSL-748L
    • RECEPTACLES3
    • PACKAGE QUANTITY1
    • WEIGHT LBS3
    • WIDTH INCHES3
    • VOLTAGE RATING120
    • CORD JACKETSJTW
    • GAUGE12
    • CORD LENGTH FEET100
    • COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26