Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Bayco® Triple Tap Extension Cord SL-752L, 25'L Cord, 14/3 GA, Yellow, 12-PK
Remove

      Items
Bayco® Triple Tap Extension Cord SL-752L, 25'L Cord, 14/3 GA, Yellow, 12-PK Bayco® Triple Tap Extension Cord SL-752L, 25'L Cord, 14/3 GA, Yellow, 12-PK


Bayco® Triple Tap Extension Cord SL-752L, 25'L Cord, 14/3 GA, Yellow, 12-PK
Bayco® Triple Tap Extension Cord SL-752L, 25'L Cord, 14/3 GA, Yellow, 12-PK
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790444
Price: $16.00 ea.
(Sold in pkg of 12, $192.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bayco® Triple Tap Extension Cord SL-752L, 25'L Cord, 14/3 GA, Yellow, 12-PK

Features:
  • Single Tap, High Visibility Lighted End
Product Specifications
LENGTH INCHES 5
DEPTH INCHES 5
HEIGHT INCHES 16
AMPS 15
BRAND Bayco®
DESCRIPTION Triple Tap Extension Cord
MANUFACTURERS PART NUMBER SL-752L
PACKAGE QUANTITY 12
WEIGHT LBS 1.5
CORD GAUGE 14/3
WIDTH INCHES 1.5
COLOR Yellow
VOLTAGE 120
CORD JACKET SJTW 15A
CORD LENGTH FEET 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)