

 |
Browse Power & Surge Strips, Extension Cords (839 Items) |
|
 |
APC Personal SurgeArrest, 7 Outlet |
| |
|
 |
|
 |
|
 |
|
|
|
APC Personal SurgeArrest, 7 Outlet
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB259223
|
|
|
|
Price: $17.75
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
APC Personal SurgeArrest, 7 outlet
Basic Protection for Computers and Electronics. Includes: User Manual.- Site wiring fault indicator
- Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
- IEEE let-through ratings and regulatory agency compliance - Stringent third-party testing gives you confidence that APC's surge protectors will safeguard your equipment and data from potentially damaging surges and spikes.
- Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
- Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
- Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
- Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
- Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.
|
| Product Specifications |
| BRAND |
APC |
| MANUFACTURERS PART NUMBER |
PER7 |
| OPERATING RELATIVE HUMIDITY |
0 - 95% |
| MAXIMUM LINE CURRENT PER PHASE |
15A |
| UL 1449 TVSS RATING |
330V |
| eP JOULE RATING |
1060 |
| REGULATORY APPROVALS |
CSA,UL 1283,UL 1363,UL 1449 |
| OPERATING ENVIRNOMENT °F |
32 to 104 |
| MAXIMUM WIDTH " |
4 |
| PEAK CURRENT NORMAL MODE |
6.50 kAmps |
| MAXIMUM HEIGHT " |
2 |
| NOMINAL INPUT VOLTAGE |
120V |
| INPUT CONNECTIONS |
NEMA 5-15P |
| LET THROUGH VOLATGE RATING |
< 300 |
| CORD LENGTH FEET |
6' |
| SCC CODES |
10731304000119 |
| RECEPTACLE STYLE |
NEMA 5-15R |
| EMI/RFI NOISE REJECTION (100 kHz to 10 MHz) |
60 dB |
| COLOR |
Beige |
| WEIGHT |
1.7 |
| STORAGE RELATIVE HUMIDITY |
0 - 95% |
| PEAK CURRENT COMMON MODE |
13 kAmps |
| SURGE ENERGY RATING |
240 Joules |
| OUTLET QTY |
7 |
| MAXIMUM DEPTH " |
10 |
| LIMITED WARRANTY |
Lifetime |
| INPUT FREQUENCY |
50/60 Hz +/- 5 Hz (Auto Sensing) |
|
|
|
|
 |
|
|