Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Surge Module-CAT6, CAT5/5e Network Line,1U, Use with PRM4 or PRM24 Chassis
See all 26 items in product family

APC Surge Module-CAT6, CAT5/5e Network Line,1U, Use with PRM4 or PRM24 Chassis

Item #: WBB259236

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 27.95
Product Information
Customer Review
Product Q&A
APC Surge Module for CAT6 or CAT5/5e Network Line, Replaceable, 1U, use with PRM4 or PRM24 Chassis

Protects an ethernet data port from damaging transients. Supports Cat5, Cat5E and Cat6 cabling standards. Compatible with Power Over Ethernet (POE) and network speeds up to 10GbE (10GigE). Includes: User Manual.
  • Replaceable surge protection modules - Allows you to use any combination of APC rack-mount surge protection modules and replace them quickly and conveniently if needed.
  • Data-line Protection - Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
  • Surge Protection
  • Data-line Protection - Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges.APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.

Product Specifications

    • AMPS--
    • BRANDTripp Lite
    • MANUFACTURER PART NUMBERPNETR6
    • RECEPTACLES1
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • REGULATORY APPROVALSUL 497B,UL Recognized
    • SCC CODES3073130421718 4
    • DATA LINES PROTECTED (MULTI-LINE ONLY)1
    • PEAK CURRENT NORMAL MODE0.20 kAmps
    • DATA LINE PROTECTIONRJ45 10/100/1000 Base-T Ethernet Protection
    • ENVIRONMENTAL COMPLIANCERoHS
    • COLORBlack
    • MAXIMUM WIDTH "1
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "3
    • MAXIMUM HEIGHT "2
    • WEIGHT0.04
    • OPERATING ENVIRNOMENT °F5 to 113
    • GAUGE1
    • PEAK CURRENT COMMON MODE0.25 kAmps

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result