2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (per foot)

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (per foot)

Item #: WBB325338

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.49 Save up to 42%
Price $ 4.36 per Foot length.
Qty length width Price
ft 1 ft N/A
Product Information
Customer Review
Product Q&A
2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (per foot)

This belt specification fits light-duty applications such as package handling, sorting lines, and applications requiring minimum tensions with no need to resist heavy impact. Standard grade rubber covers resist abrasion and weathering in non-oily applications, including potato conveying and transport in troughing conveyors.

Product Specifications

    • BRANDApache Hose & Belting
    • TEMP. RANGE-25° F to 225° F
    • CONSTRUCTIONRubber
    • WEIGHT1.02
    • HEIGHT INCHES0.203
    • COLORBlack
    • LENGTH INCHES1
    • MINIMUM PULLEY DIAMETER6"
    • PACKAGE QTY12" width, order per foot
    • RECOMMENDED FASTENERS#3 Hook, #187 Staple, #25 Alligator
    • THICKNESS13/64
    • WORKING TENSION150# piw
    • WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:62