Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Ply 150 1/32 x 1/32 Grade 2, 36" Wide (per foot)

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

2 Ply 150 1/32 x 1/32 Grade 2, 36" Wide (per foot)

Item #: WBB325342

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.49 Save up to 50%
Price $ 12.75 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Customer Review
Product Q&A
2 Ply 150 1/32 x 1/32 Grade 2, 36" Wide (per foot)

This belt specification fits light-duty applications such as package handling, sorting lines, and applications requiring minimum tensions with no need to resist heavy impact. Standard grade rubber covers resist abrasion and weathering in non-oily applications, including potato conveying and transport in troughing conveyors.

Product Specifications

    • BRANDApache Hose & Belting
    • TEMP. RANGE-25° F to 225° F
    • CONSTRUCTIONRubber
    • WEIGHT3.06
    • HEIGHT INCHES0.203
    • COLORBlack
    • LENGTH INCHES1
    • MINIMUM PULLEY DIAMETER6"
    • PACKAGE QTY36" width, order per foot
    • RECOMMENDED FASTENERS#3 Hook, #187 Staple, #25 Alligator
    • THICKNESS13/64
    • WORKING TENSION150# piw
    • WIDTH INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:27