Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Belts


(3,068 Items)
Sub Category
V-Belt, Banded (861)
Remove
Narrow "3V" Banded V-Belt, 4/3V530
Remove

      Items
Narrow "3V" Banded V-Belt, 4/3V530 Narrow "3V" Banded V-Belt, 4/3V530


Narrow "3V" Banded V-Belt, 4/3V530
Narrow "3V" Banded V-Belt, 4/3V530
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB634245
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Narrow "3V" Banded V-Belt, 4/3V530

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 3/8" Wide
  • 53" Long
  • Resists Oil & Heat


Product Specifications
BELT NUMBER 4/3V530
NOMINAL OUTSIDE LENGTH INCHES 53
BELT TYPE 3V
BELT STYLE Banded Wedge Smooth
TOP WIDTH INCHES 3/8
BRAND Import
RESISTS Oil & Heat
WIDTH INCHES 3/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


V-Belt, 79.2 In., 4GBCX75, Banded Raw Edge Cogged

V-Belt, 79.2 In., 4GBCX75, Banded Raw Edge Cogged

From $141.95
More Info
Add to Cart
V-Belt, 56 In., 3GBBX53, Banded Raw Edge Cogged

V-Belt, 56 In., 3GBBX53, Banded Raw Edge Cogged

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)